- Radial Bearing
- 320 mm ID x 480 mm OD x 121 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| I.D. | 320 mm |
| Enclosure | Unsealed |
| O.D. | 480 mm |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 176.37 LB |

