- Radial Bearing
- 280 mm ID x 420 mm OD x 106 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, C02 - Inner Ring w/Extra Close Running Accuracy, W31 - Bearing Inspected to Meet Special Quality Requirements, C04 - Outer Ring w/Extra Close Running Accuracy |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| I.D. | 280 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 420 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| Weight | 108.6 LB |
| EAN or UPC | 87796176645 |

