- Radial Bearing
- 240 mm ID x 360 mm OD x 92 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| I.D. | 240 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 360 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| Weight | 72.0 LB |
| EAN or UPC | 87796191259 |

