- Radial Bearing
- 190 mm ID x 290 mm OD x 75 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Limiting Speed - Grease | 600 rpm |
| Dynamic Load Rating | 164100 lbf |
| Housing Fillet Radius [Max] | 0.08 in |
| Limiting Speed - Oil | 1200 rpm |
| Fillet Radius | 0.08 in |
| O.D. | 290 mm |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Static Load Rating [Max] | 286600 lbf |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Shaft Fillet Radius [Max] | 0.080 in |
| Bearing Type | Radial Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C3 |
| I.D. | 190 mm |
| Weight | 39.15 LB |
| EAN or UPC | 87796024359 |

