- Radial Bearing
- 170 mm ID x 260 mm OD x 67 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 260 mm |
| I.D. | 170 mm |
| Radial Internal Clearance | C2 |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Enclosure | Unsealed |
| Weight | 27.1 LB |

