- Radial Bearing
- 160 mm ID x 240 mm OD x 60 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | C2 |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Enclosure | Unsealed |
| O.D. | 240 mm |
| I.D. | 160 mm |
| Weight | 22.0 LB |

