- Radial Bearing
- 150 mm ID x 225 mm OD x 56 mm Wide
- Straight Bore
- C1 - Clearance Less Than C2
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 150 mm |
| Radial Internal Clearance | C1 |
| Radial Internal Clearance Specification | Clearance Less Than C2 |
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Weight | 17.6 LB |

