- Radial Bearing
- 150 mm ID x 225 mm OD x 56 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| O.D. | 225 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| I.D. | 150 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C2 |
| Weight | 17.6 LB |

