- Radial Bearing
- 150 mm ID x 225 mm OD x 56 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Static Load Rating [Max] | 154000 lbf |
| Limiting Speed - Grease | 750 rpm |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 90000 lbf |
| Origin | Spherical Radial |
| O.D. | 225 mm |
| Enclosure | Unsealed |
| I.D. | 150 mm |
| Fillet Radius | 0.08 in |
| Limiting Speed - Oil | 1500 rpm |
| Housing Fillet Radius [Max] | 0.08 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 0.080 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 16.91 LB |
| EAN or UPC | 87796024199 |

