- Radial Bearing
- 110 mm ID x 170 mm OD x 45 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 170 mm |
| Bearing Type | Radial Bearing |
| I.D. | 110 mm |
| Radial Internal Clearance | C3 |
| Weight | 7.76 LB |
| EAN or UPC | 87796204720 |

