- 80 mm Shaft Diameter
- 100 mm Housing Bore
- 13 mm Width
- Single Lip w/Spring
- Internal
| Lip Material | Silicone |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 100 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Shaft Dia. | 80 mm |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Temperature Range [Max] | 350 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -80 °F |
| Construction | 35 |
| Weight | 0.141 LB |
| EAN or UPC | 53893472102 |

