- 22700 Series Single Cone
- 1 5/8" Straight Bore
- 1 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Radial Rating | 5014.1 lbf |
| K Factor | 1.453261 |
| Cone Type | Single Cone |
| Tolerance | Standard |
| I.D. | 1 5/8 in |
| O.D. | N/A |
| Series | 22700 |
| Bearing Type | Single Cone |
| Material | Steel |
| Cone Width | 1 1/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.984 LB |
| EAN or UPC | 53893205670 |

