- 74 mm Shaft Diameter
- 90 mm Housing Bore
- 10 mm Width
- Dual Lip w/One Spring
- Internal
| Lip Material | Silicone |
| Pressure | 7 psi |
| Lip Style | Internal |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Construction | 32 |
| Shaft Dia. | 74 mm |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Temperature Range [Max] | 350 °F |
| Housing Bore Dia. | 90 mm |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -80 °F |
| Weight | 0.211 LB |
| EAN or UPC | 53893472010 |

