- 56 mm Shaft Diameter
- 78 mm Housing Bore
- 7.5 mm Width
- Special Construction
- Internal
| Spring Material | N/A |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | Special |
| Lip Style | Internal |
| Shaft Dia. | 56 mm |
| Housing Bore Dia. | 78 mm |
| Case Construction | Special Construction |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 0 psi |
| Lip Type | Special Construction |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Weight | 0.085 LB |
| EAN or UPC | 53893471747 |

