- 55 mm Shaft Diameter
- 72 mm Housing Bore
- 10.5 mm Width
- Dual Lip w/One Spring
- Internal
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 72 mm |
| Seal Design | Bonded Design |
| Pressure | 7 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Construction | 32 |
| Shaft Dia. | 55 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Weight | 0.125 LB |
| EAN or UPC | 53893471662 |

