- 42 mm Shaft Diameter
- 58 mm Housing Bore
- 8 mm Width
- Dual Lip w/One Spring
- Internal
| Housing Bore Dia. | 58 mm |
| Construction | 32 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Temperature Range [Min] | -20 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | Internal |
| Lip Material | Polyacrylate |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,000 ft/min |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Pressure | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 42 mm |
| Weight | 0.074 LB |
| EAN or UPC | 53893470979 |

