- 35 mm Shaft Diameter
- 68 mm Housing Bore
- 9 mm Width
- Triple Lip w/One Spring
- Internal
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 35 mm |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 68 mm |
| Construction | 40 |
| Lip Type | Triple Lip w/One Spring |
| Pressure | 7 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Weight | 0.061 LB |
| EAN or UPC | 53893470580 |

