- Radial Bearing
- 220 mm ID x 460 mm OD x 145 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| I.D. | 220 mm |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| O.D. | 460 mm |
| Weight | 257.0 LB |
| EAN or UPC | 87796138780 |

