- Radial Bearing
- 220 mm ID x 460 mm OD x 145 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Limiting Speed - Oil | 1000 rpm |
| Shaft Fillet Radius [Max] | 0.160 in |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Housing Fillet Radius [Max] | 0.16 in |
| Static Load Rating [Max] | 783600 lbf |
| Housing Shoulder Diameter | 15.88 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 750 rpm |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| O.D. | 460 mm |
| Bore Type | Tapered Bore |
| I.D. | 220 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Dynamic Load Rating | 540100 lbf |
| Fillet Radius | 0.16 in |
| Origin | Spherical Radial |
| Weight | 257.0 LB |
| EAN or UPC | 87796187726 |

