- Shaker Screen Bearing
- 200 mm ID x 420 mm OD x 138 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Bearing Type | Shaker Screen Bearing |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W45A - Tapped Holes in Face of Outer Ring to Facilitate Lifting, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| O.D. | 420 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| I.D. | 200 mm |
| Weight | 204.65 LB |

