- Radial Bearing
- 200 mm ID x 420 mm OD x 138 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C2 |
| I.D. | 200 mm |
| O.D. | 420 mm |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Weight | 204.0 LB |
| EAN or UPC | 87796188853 |

