- Radial Bearing
- 530 mm ID x 780 mm OD x 185 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| O.D. | 780 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 530 mm |
| Bearing Type | Radial Bearing |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, C08 - Inner & Outer Ring w/Extra Close Running Accuracy, W84 - Outer Ring Oil Holes Plugged |
| Radial Internal Clearance | Normal |
| Weight | 634.0 LB |
| EAN or UPC | 87796153356 |

