- Radial Bearing
- 170 mm ID x 360 mm OD x 120 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 503700 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.120 in |
| Limiting Speed - Grease | 980 rpm |
| I.D. | 170 mm |
| Bearing Type | Radial Bearing |
| Fillet Radius | 0.12 in |
| Limiting Speed - Oil | 1300 rpm |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Dynamic Load Rating | 361500 lbf |
| Housing Shoulder Diameter | 12.43 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 360 mm |
| Housing Fillet Radius [Max] | 0.12 in |
| Weight | 125.0 LB |
| EAN or UPC | 87796177789 |

