- Radial Bearing
- 160 mm ID x 340 mm OD x 114 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| O.D. | 340 mm |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 160 mm |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Weight | 112.4 LB |

