- Shaker Screen Bearing
- 150 mm ID x 320 mm OD x 108 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Bearing Type | Shaker Screen Bearing |
| I.D. | 150 mm |
| O.D. | 320 mm |
| Radial Internal Clearance | C4 |
| Weight | 88.0 LB |

