- 140 mm ID x 300 mm OD x 102 mm Wide, Straight Bore, Unsealed, Clearance Greater Than C3 (C4), Brass / Bronze Cage, Shaker Screen Type
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Matching spherical surfaces enable bearings to compensate for modest misalignment between a rotating shaft and the bearing housing
- Two rows of rolling elements
- High radial capacity
- Accommodates combinations of radial and axial loads
- Uses different internal configurations and cages for specific operating conditions
- Common configuration with inner and outer rings
| Shaft Fillet Radius [Max] | 0.120 in |
| Cage Material | Brass/Bronze |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W800 - Combination of W22 & W88, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Fillet Radius | 0.12 in |
| I.D. | 140 mm |
| Housing Fillet Radius [Max] | 0.12 in |
| Limiting Speed - Oil | 1600 rpm |
| Limiting Speed - Grease | 1200 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Special Features | Shaker Screen Type |
| Origin | Spherical Radial |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 300 mm |
| Weight | 77.8 LB |
| EAN or UPC | 87796138445 |

