Skip to content Skip to navigation menu
Spherical Roller Bearing

22328YMW33W22C4

Spherical Roller Bearing
Item #101594254
  • Radial Bearing
  • 140 mm ID x 300 mm OD x 102 mm Wide
  • Straight Bore
  • C4 - Clearance Greater Than C3
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 140 mm ID x 300 mm OD x 102 mm Wide
  • Straight Bore
  • C4 - Clearance Greater Than C3
  • Brass / Bronze Cage
I.D. 140 mm
Bore Type Round Bore
Radial Internal Clearance C4
O.D. 300 mm
Bearing Type Radial Bearing
Enclosure Unsealed
Cage Material Brass/Bronze
Radial Internal Clearance Specification Clearance Greater Than C3
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Weight 77.8 LB
EAN or UPC 87796138407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison