- Radial Bearing
- 140 mm ID x 300 mm OD x 102 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C2 |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| O.D. | 300 mm |
| I.D. | 140 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Weight | 77.02 LB |
| EAN or UPC | 87796223547 |

