- Series 22000 Double Cup
- 3 1/4" OD x 1 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Cup Width | 1 3/8 in |
| Series | 22000 |
| Housing Fillet Radius [Max] | 0.03 in |
| O.D. | 3.25 in |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Tolerance | Standard |
| Radial Rating | 3525.8 lbf |
| K Factor | 1.357999 |
| O.D. Type | Straight |
| Origin | Cups |
| Cone Width | N/A |
| I.D. | N/A |
| Material | Steel |
| Weight | 0.923 LB |
| EAN or UPC | 53893205267 |

