- Series 22000 Single Cup
- 3 1/4" OD x 0.5937" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.25 in |
| O.D. Type | Straight |
| Cup Width | 0.5937 in |
| Radial Rating | 3525.8 lbf |
| Series | 22000 |
| Tolerance | Standard |
| Cone Width | N/A |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| K Factor | 1.357999 |
| Material | Steel |
| Cup Type | Single Cup |
| I.D. | N/A |
| Weight | 0.41 LB |
| EAN or UPC | 53893205175 |

