- Shaker Screen Bearing
- 120 mm ID x 260 mm OD x 86 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| O.D. | 260 mm |
| Bearing Type | Shaker Screen Bearing |
| I.D. | 120 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance |
| Weight | 49.01 LB |
| EAN or UPC | 87796138148 |

