- Radial Bearing
- 110 mm ID x 240 mm OD x 80 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Shoulder Diameter | 8.2 in |
| Shaft Fillet Radius [Max] | 0.100 in |
| O.D. | 240 mm |
| Limiting Speed - Oil | 2000 rpm |
| Static Load Rating [Max] | 216300 lbf |
| Enclosure | Unsealed |
| Dynamic Load Rating | 164700 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 110 mm |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Origin | Spherical Radial |
| Limiting Speed - Grease | 1500 rpm |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.1 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.1 in |
| Weight | 36.92 LB |
| EAN or UPC | 87796027220 |

