Skip to content Skip to navigation menu
Timken Co.22320YMW800C3

22320YMW800C3

Spherical Roller Bearing
Item #101756433
  • Shaker Screen Bearing
  • 100 mm ID x 215 mm OD x 73 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Timken Co.22320YMW800C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaker Screen Bearing
  • 100 mm ID x 215 mm OD x 73 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Bearing Type Shaker Screen Bearing
O.D. 215 mm
Radial Internal Clearance C3
I.D. 100 mm
Bore Type Round Bore
Ring Modification W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W88 - Inner Ring w/Reduced Bore Diameter Tolerance
Radial Internal Clearance Specification Greater Than Normal Clearance
Enclosure Unsealed
Cage Material Brass/Bronze
Weight 28.9 LB
EAN or UPC 87796137790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison