- Radial Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| O.D. | 215 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| I.D. | 100 mm |
| Enclosure | Unsealed |
| Weight | 28.9 LB |
| EAN or UPC | 87796150614 |

