- Radial Bearing
- 100 mm ID x 215 mm OD x 73 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Origin | Spherical Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 1650 rpm |
| Cage Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| Fillet Radius | 0.1 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 100 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.1 in |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 215 mm |
| Bearing Type | Radial Bearing |
| Shaft Fillet Radius [Max] | 0.100 in |
| Weight | 29.1 LB |
| EAN or UPC | 87796027015 |

