- 95 mm ID x 200 mm OD x 67 mm Wide, Straight Bore, Unsealed, Clearance Greater Than C3 (C4), Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Shaft Fillet Radius [Max] | 0.100 in |
| Limiting Speed - Oil | 2300 rpm |
| Radial Internal Clearance | C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Type | Shaker Screen Bearing |
| Fillet Radius | 0.1 in |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 200 mm |
| Ring Modification | W800 - Combination of W22 & W88 |
| I.D. | 95 mm |
| Limiting Speed - Grease | 1730 rpm |
| Origin | Spherical Radial |
| Weight | 23.19 LB |
| EAN or UPC | 87796153301 |

