Skip to content Skip to navigation menu
Spherical Roller Bearing

22318KYMW33

Spherical Roller Bearing
Item #101793935
  • Radial Bearing
  • 90 mm ID x 190 mm OD x 64 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 90 mm ID x 190 mm OD x 64 mm Wide
  • Tapered Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Bore Type Tapered Bore
Radial Internal Clearance Specification Normal Clearance
Radial Internal Clearance Normal
I.D. 90 mm
Enclosure Unsealed
Cage Material Brass/Bronze
O.D. 190 mm
Bearing Type Radial Bearing
Weight 19.3 LB
EAN or UPC 87796151697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison