- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 170 mm |
| Cage Material | Brass/Bronze |
| I.D. | 80 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 14.3 LB |
| EAN or UPC | 87796137349 |

