- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Steel Cage
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C2 |
| I.D. | 80 mm |
| Enclosure | Unsealed |
| O.D. | 170 mm |
| Weight | 14.3 LB |
| EAN or UPC | 87796233768 |

