- Radial Bearing
- 80 mm ID x 170 mm OD x 58 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| O.D. | 170 mm |
| Fillet Radius | 0.08 in |
| Cage Material | Steel |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 0.080 in |
| Limiting Speed - Oil | 2800 rpm |
| Housing Fillet Radius [Max] | 0.08 in |
| I.D. | 80 mm |
| Limiting Speed - Grease | 2100 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Weight | 13.76 LB |
| EAN or UPC | 87796026568 |
| NSN Number | 3110-00-275-1317 |

