- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Brass / Bronze Cage
| Series | 22300 Series |
| O.D. | 150 mm |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Bore Type | Round Bore |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| I.D. | 70 mm |
| Outer Ring Width | 51 mm |
| Cage Material | Brass/Bronze |
| Weight | 9.0 LB |
| EAN or UPC | 87796137110 |

