- Radial Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Steel Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Cage Material | Steel |
| Series | 22300 Series |
| Radial Internal Clearance | C2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Outer Ring Width | 51 mm |
| Bore Type | Round Bore |
| Weight | 9.0 LB |
| EAN or UPC | 87796299566 |

