- Radial Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| Bore Type | Round Bore |
| Radial Internal Clearance | C4 |
| O.D. | 130 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| I.D. | 60 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 6.5 LB |

