- Radial Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Steel Cage
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 120 mm |
| Radial Internal Clearance | C2 |
| Cage Material | Steel |
| I.D. | 55 mm |
| Bearing Type | Radial Bearing |
| Weight | 5.1 LB |

