Skip to content Skip to navigation menu
Spherical Roller Bearing

22310YMW33W8

Spherical Roller Bearing
Item #101592976
  • Radial Bearing
  • 50 mm ID x 110 mm OD x 40 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 50 mm ID x 110 mm OD x 40 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Bore Type Round Bore
I.D. 50 mm
O.D. 110 mm
Enclosure Unsealed
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial Bearing
Radial Internal Clearance Normal
Cage Material Brass/Bronze
Weight 4.275 LB
EAN or UPC 87796220355
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison