- Radial Bearing
- 50 mm ID x 110 mm OD x 40 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| I.D. | 50 mm |
| Bearing Type | Radial Bearing |
| Fillet Radius | 0.08 in |
| Housing Shoulder Diameter | 3.87 in |
| Origin | Spherical Radial |
| Static Load Rating [Max] | 51200 lbf |
| Limiting Speed - Grease | 3150 rpm |
| Limiting Speed - Oil | 4200 rpm |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Dynamic Load Rating | 44200 lbf |
| Shaft Fillet Radius [Max] | 0.080 in |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.08 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Weight | 3.92 LB |
| EAN or UPC | 87796023796 |

