- Radial Bearing
- 45 mm ID x 100 mm OD x 36 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| I.D. | 45 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 2.35 LB |

