- Radial Bearing
- 40 mm ID x 90 mm OD x 33 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Cage Material | Brass/Bronze |
| O.D. | 90 mm |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Bearing Type | Radial Bearing |
| Weight | 2.2 LB |

