- Radial Bearing
- 180 mm ID x 320 mm OD x 86 mm Wide
- Straight Bore
- C2 - Clearance Less Than Normal
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Housing Fillet Radius [Max] | 0.12 in |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Bearing |
| Fillet Radius | 0.12 in |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.120 in |
| I.D. | 180 mm |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Limiting Speed - Grease | 1280 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Limiting Speed - Oil | 1700 rpm |
| Enclosure | Unsealed |
| O.D. | 320 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 62.5 LB |

