- Radial Bearing
- 160 mm ID x 290 mm OD x 80 mm Wide
- Tapered Bore
- C2 - Clearance Less Than Normal
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| O.D. | 290 mm |
| Limiting Speed - Grease | 1430 rpm |
| Dynamic Load Rating | 197000 lbf |
| Radial Internal Clearance | C2 |
| Bore Type | Tapered Bore |
| Fillet Radius | 0.1 in |
| Housing Shoulder Diameter | 10.24 in |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1900 rpm |
| Shaft Fillet Radius [Max] | 0.100 in |
| Static Load Rating [Max] | 292900 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 160 mm |
| Weight | 48.0 LB |
| EAN or UPC | 87796025721 |

